Omnia
LVR 11000 Plate 5-1/2" CTC 234BS DBL CYL DB Lock BR CH 55
Mfr # D11055AC55.34.2
Zoro # G0517038
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Tubular
- Keyway Type Lockset
- Includes Deadbolt
- Finish Bright Chrome
- Function Double Cylinder
Explore More Products
- OMNIA Center to Center Cabinet Bar Pull Satin Stainless Steel 5" 9464/128.32D
- OMNIA RH 234BS Mortise Lock Stainless 42 Lever 12000 Plate Bright Chrome 12042H00R2
- OMNIA LVR 11000 Plate 5-1/2" CTC 234BS DBL CYL Deadbolt Tubular Lock SB 55 D11055AC55.34.4
- OMNIA LH Panic Proof Entry 234BS Mort 55 LVR 11000 Plate Shaded Bronze 11055F00L4
- BEST Mortise Lockset, 45H, Left Hand, Mech. 45H7R14H626LH
- FALCON Lever Lockset, Mechanical, Classroom, Grd.2 W561BD Q 626
- JAKO Jako 4 Ball Bearing Full Mortise Hinge; 630 Stainless Steel CMJ039
- BEST Mortise Lockset, Lever, 45H, 45H Escutcheon, Entrance, Mech. 45H7AB15J626RH
- PREMIER LOCK Commercial Storefront Lever Handle With Cam Plug - Left - Duranodic Finish ALH03
- BALDWIN RESERVE Baldwin Reserve ENROUTRR112 Entry Round EN.ROU.TRR.112
- KWIKSET Kwikset: Balboa Keyed Entry Door Leverset with SmartKey / Polished Brass KWS-405BL-3-SMT
- Omnia Door Locks and Deadbolts