Omnia
LVR 11000 Plate 5-1/2" CTC 234BS DBL CYL DB Lock BR CH 752
Mfr # D11752AC55.34.2
Zoro # G0517099
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Tubular
- Keyway Type Lockset
- Includes Deadbolt
- Finish Bright Chrome
- Function Double Cylinder
Explore More Products
- OMNIA Center to Center Cabinet Bar Pull Satin Stainless Steel 5" 9464/128.32D
- OMNIA Stnls LVR 73000 Plates CYL Above Patio Multi Point Trim Satin SS 33 73033ACAPAT.32D
- OMNIA LVR 12000 Plate 3-5/8" CTC 234BS DBL CYL DB Lock BR CH 36 D12036AC00.34.2
- OMNIA RH 368 LVR 2000 Square Rose Panic Proof Entry 234BS Mort Bright Chrome 2368SF00R2
- ZORO SELECT Door Lever Lockset, BSN Curved Style GP 116 BSN 626 234 ASA SFL
- KWIKSET Dorian ENTR Door Lock SmartKey New Chass 405DNL-5SV1
- TOWNSTEEL Cylindrical Lock, TRX-L-86-630-IC TRX-L-86-630-IC
- PREMIER LOCK Commercial Storefront Lever Handle With Cam Plug - Left - Duranodic Finish ALH03
- KENAURD Kenaurd:Entry Lever Grade 2 - SC1 - Antique Brass KCL201-AB-ET
- BEST Lever Lockset, Mechanical, Classroom 7KC37R15DS3626
- BEST Mortise 45H Lock, Dormitory, Lever, Rose, Satin Chrome AM, RH 45H7T16H626AMRH
- Omnia Keyed Entry Door Handles