Shop Alternate Products
This Product is Discontinued
Omnia
LVR 11000 Plate 5-1/2" CTC RH Dmy Pair DB Lock Max Steel PVD 55 (Discontinued)
Mfr # D11055PD55RMS
Zoro # G0518675
Free Shipping & Returns
This Product is Discontinued
Key Features
- Keyway Type Lockset
- Finish Max Brass PVD
- Style Tubular
- Includes Deadbolt
- Features Right Hand