Omnia
LVR 12000 Plate 3-5/8" CTC 238BS DBL CYL DB Lock BR CH 368
Mfr # D12368AC00.38.2
Zoro # G0519813
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Tubular
- Keyway Type Lockset
- Finish Bright Chrome
- Includes Deadbolt
- Function Double Cylinder
Explore More Products
- OMNIA Center to Center Cabinet Bar Pull Satin Stainless Steel 5" 9464/128.32D
- OMNIA LH Stainless 23 LVR 2000 Rose Classroom 212BS Mort Satin SS 2023J0025L32D
- OMNIA LVR 11000 Plate 5-1/2" CTC 234BS DBL CYL DB Lock Satin Brass 752 D11752AC55.34.US4
- OMNIA LH SGL CYL 212BS Mort Stainless 42 LVR 12000 Plate Bright Chrome 12042A0025L2
- CORBIN RUSSWIN Sngl Cylinder Office Mortise Lever by Lever Lock Body; Strike; Front Plate; and Screws Satin Chrome ML2051LL626
- MASTER LOCK Storeroom Lever w/Bump Stop, Heavy Duty, Chrome MLKSLCHSR26D
- KWIKSET Kwikset: Halifax SmartKey Single Cylinder Keypad Entry Door Lever Set Satin Nickel Finish KWS-917HFL-CNT-15-SMT
- FALCON Falcon B561PD626 B Series Classroom Dane Lever Lock C Keyway 57435 Latch 5164 Strike B561PD626
- SCHLAGE Bright Chrome Entrance Lever Lockset, Latitude/Century F51A LAT 625 CEN
- SCHLAGE Grade 1 Schlage L-Series, Entrance Mortise Lock, A Rose, 06 Lever, Conventional Cylinder, Flat Black L9453P 06A 622
- KENAURD Kenaurd: Mortise Lockset Silver (w/ Lever) - SC1 - 2-3/4" Backset - BIGGER-LH KMLWL234-SS-SC1-LH
- Omnia Door Locks and Deadbolts