Omnia

LVR 2-5/8" Rose Pass 2-3/8" BS Full Lip 1-3/8" Doors Satin Nickel 99

Omnia LVR 2-5/8" Rose Pass 2-3/8" BS Full Lip 1-3/8" Doors Satin Nickel 99 99/00F.PA15
Hover or click to zoom Tap to zoom
  • Backset: 2-3/8 in
  • Finish: Satin Nickel
  • Item: LVR 2-5/8" Rose Pass 2-3/8" BS Full Lip
  • Strike Type: Full Lip Strike
  • Country of Origin (subject to change): Italy
See full product details
$220.62
This item ships free.

Subtotal: $220.62

Omnia #99/00F.PA15 Specifications

  • Backset: 2-3/8 in
  • Finish: Satin Nickel
  • Item: LVR 2-5/8" Rose Pass 2-3/8" BS Full Lip
  • Strike Type: Full Lip Strike
  • Country of Origin (subject to change): Italy

Description

Omnia 99/00F.PA15 99 Lever with 2-5/8" Rose Passage with 2-3/8" Backset, Full Lip Strike, 1-3/8" Doors Satin Nickel Finish

Reviews of Omnia #99/00F.PA15