Omnia

LVR 2-5/8" Rose Priv 2-3/4" BS Full Lip 1-3/4" Doors Satin Nickel 193

Omnia LVR 2-5/8" Rose Priv 2-3/4" BS Full Lip 1-3/4" Doors Satin Nickel 193 193/00CF.PR15
Hover or click to zoom Tap to zoom
$235.94
  • Backset: 2-3/4 in
  • Finish: Satin Nickel
  • Item: LVR 2-5/8" Rose Priv 2-3/4" BS Full Lip
  • Strike Type: Full Lip Strike
  • Country of Origin (subject to change): Italy
See full product details
This item ships free.

Total: $235.94

Omnia #193/00CF.PR15 Specifications

  • Backset: 2-3/4 in
  • Finish: Satin Nickel
  • Item: LVR 2-5/8" Rose Priv 2-3/4" BS Full Lip
  • Strike Type: Full Lip Strike
  • Country of Origin (subject to change): Italy

Description

Omnia 193/00CF.PR15 193 Lever with 2-5/8" Rose Privacy with 2-3/4" Backset, Full Lip Strike, 1-3/4" Doors Satin Nickel Finish

Reviews of Omnia #193/00CF.PR15