Omnia

Manor 752 Lever Trim LH Single Dmy Interior Handleset Bright Brass

No Product Image Available
Key Features
  • Item: Manor 752 Lever Trim LH Single Dmy Inter
  • Location Type: Interior
  • Finish: Bright Brass
  • Cylinder Core Type: Single
  • Features: Left Hand
  • Function: Single Dummy
  • Product Type: Lever Trim
See full product details
$91.43

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Omnia #MANOR.SDI752L1 Specifications

  • Item: Manor 752 Lever Trim LH Single Dmy Inter
  • Location Type: Interior
  • Finish: Bright Brass
  • Cylinder Core Type: Single
  • Features: Left Hand
  • Function: Single Dummy
  • Product Type: Lever Trim
  • Country of Origin (subject to change): Italy

Description

Omnia MANOR.SDI752L1 Manor with 752 Lever Trim Left Hand Single Dummy Interior Handleset Bright Brass Finish

Reviews of Omnia #MANOR.SDI752L1

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.