Omnia

Priv 2-3/4" BS Full Lip 1-3/4" Doors Satin Chrome 220 Lever

Omnia Priv 2-3/4" BS Full Lip 1-3/4" Doors Satin Chrome 220 Lever 220/00CF.PR3
Hover or click to zoom Tap to zoom
  • Backset: 2-3/4 in
  • Finish: Satin Chrome
  • Item: Priv 2-3/4" BS Full Lip 1-3/4" Doors Sa
  • Strike Type: Full Lip Strike
  • Country of Origin (subject to change): Italy
See full product details
$142.59
This item ships free.

Subtotal: $142.59

Omnia #220/00CF.PR3 Specifications

  • Backset: 2-3/4 in
  • Finish: Satin Chrome
  • Item: Priv 2-3/4" BS Full Lip 1-3/4" Doors Sa
  • Strike Type: Full Lip Strike
  • Country of Origin (subject to change): Italy

Description

Omnia 220/00CF.PR3 220 Lever Privacy 2-3/4" Backset, Full Lip Strike, 1-3/4" Doors Satin Chrome Finish

Reviews of Omnia #220/00CF.PR3