Omnia
Triple Rocker Beaded Switch Plate, Number of Gangs: 3 Solid Brass
Mfr # 8005/T.15
Zoro # G0073807
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 3
- Material Solid Brass
- Finish Satin Nickel Plated, Lacquered
Explore More Products
- OMNIA Double Rocker Traditional Switch Plate, Number of Gangs: 2 Solid Brass, Satin Chrome Plated Finish 8024/D.26D
- OMNIA Single Traditional Switch Plate, Number of Gangs: 1 Solid Brass, Shaded Bronze, Lacquered Finish 8014/S.SB
- OMNIA Triple Rocker Modern Switch Plate, Number of Gangs: 3 Solid Brass 8023/T.15
- OMNIA Single Rocker Beaded Switch Plate, Number of Gangs: 1 Solid Brass, Polished Chrome Plated Finish 8005/S.26
- PROPLUG Weatherproof 5173-5 Gray Single Gang Blank Switch Plate Cover PR106887
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switch Wall Plate, Number of Gangs: 4 Plastic, Smooth Finish, White P38W
- MULBERRY Wallplates 2G WHITE JUMBO 1 SWITCH 86971
- HUBBELL Blank Box Mount Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, White P33W
- HUBBELL WIRING 2-Gang White Toggle and Decorator Wall Plate P126W
- LUTRON Designer Wall Plates, Number of Gangs: 2 Satin Finish, Palladium SC-2-PD
- LEVITON Wallplt Nylon 2G Dplx Iv 80716-00I
- Omnia Lighting Controls