Stainless Steel Janitorial Shelf (24in W x 8in D x 9.5in H)

  • Mfr # 301004

  • Zoro # G621722371


product price:  $100.99
/ea
Free Shipping & Returns

Key Features

Height
9.5 in
Color
Steel
Material
Stainless Steel
Width
24 in
Depth
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
301004
Zoro #
G621722371
UPC #
-
Country of Origin
United States

Dimensions

Height
9.5 in
Width
24 in
Depth
8 in

Details

Color
Steel
Item
Shelf
Material
Stainless Steel
Includes
2 Mop holders and 3 Hooks

Description

Keep your janitorial supplies organized and accessible with this wall-mounted utility shelf. Designed for convenience, it offers a quick, effortless way to store and retrieve mops, brooms, and other cleaning essentials while freeing up valuable floor space. The spring-loaded rubber holders grip handles securely, preventing clutter and keeping supplies safely out of the way. Attached stainless steel hooks provide extra storage for brushes, rags, and additional tools, helping to keep your cleaning area neat and efficient.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.