KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pre-filter, For MFR No. OA2000V, PK20

OMNITEC DESIGN INC.| Zoro #: G1520854| Mfr #: OFP2518

$188.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Item: Prefilter
Material: Polyester
For Use With: MFR No. OA2000V
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1520854 Mfr #: OFP2518
Item: PrefilterMaterial: Polyester
For Use With: MFR No. OA2000VIndustry Type: Healthcare
Country of Origin (subject to change): United States

Description

Prefilter, For Use With MFR No. OA2000V, Material Polyester, Package Quantity 20

Reviews