DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Pre-filter, For MFR No. OA600V/MF2, PK20

OMNITEC DESIGN INC.| Zoro #: G0939547| Mfr #: MFP1313

$89.00 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Industry Type: Healthcare
For Use With: MFR No. OA600V and MF2
Material: Polyester
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0939547 Mfr #: MFP1313
Industry Type: HealthcareFor Use With: MFR No. OA600V and MF2
Material: PolyesterItem: Prefilter
Country of Origin (subject to change): United States

Description

Pre Filter, Dual Ply Polyester Pad, For Use With G2235353, G2546503, Package Quantity 20

Reviews