KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

DC Power Supply, 12VDC, 1.3A, 50/60Hz

OMRON| Zoro #: G2245074| Mfr #: S8VM-01512CD

$84.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 33mm
Series: S8VM
Output Noise: 1.5% (p-p) Max
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2245074 Mfr #: S8VM-01512CD
Width: 33mmSeries: S8VM
Output Noise: 1.5% (p-p) MaxMounting: Din Rail
Hold Up Time: 20 msecOutput Amps: 1.3
Hz: 50/60Status Indicator: Green/Yellow/Red LED
Operating Temp. Range: -13 Degrees to 149 Degrees FItem: Dc Power Supply
Features: Covered Frame, Failure Diagnostics, Finger Protection Prevents Electric ShockDepth: 98mm
Power Rating: 15WCase Material: Metal Case
Height: 84mmOutput Voltage: 12VDC
Input Voltage: 100 to 240VACStandards: UL 508, UL 60950-1, CSA C22.2 No.14, CSA No. 60950-1, EN50178, EN60950-1, SELV (EN60950-1), VDE0160/P100, CE, RoHS Compliant
Style: SwitchingCountry of Origin (subject to change): China

Description

DC Power Supply, Input Voltage 100 to 240VAC, Output Voltage 12VDC, Power Rating 15W, Output Amps 1.3, DIN Rail Mounting, Switching, Case Material Metal Case, Height 84mm, Width 33mm, Depth 98mm, S8VM Series, 50/60 Hz, Output Noise 1.5 Percent (p-p) Max, Hold Up Time 20 msec, Status Indicator Green/Yellow/Red LED, Features Covered Frame, Failure Diagnostics, Finger Protection Prevents Electric Shock, Operating Temp. Range -13 Degrees to 149 Degrees F

Reviews