Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

DC Power Supply, 24VDC, 1.3A, 50/60Hz

  • Zoro #: G8665964
  • Mfr #: S8VK-G03024

$67.95

Details
  • Features: More Compact And Easier To Use, The S8VK Series Not Only Offers Greater Flexibility When Designing Machines, It Also Saves Time And Reduces Costs Thanks To The Minimal Wiring Requirements And Easy One-Handed Mounting Provided By The Enhanced Din-Rail Mounting Clip
  • Series: S8VK
  • Hz: 50/60
See full product details
This item ships free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Omron #S8VK-G03024 Specifications

  • Zoro #: G8665964
  • Mfr #: S8VK-G03024
Features: More Compact And Easier To Use, The S8VK Series Not Only Offers Greater Flexibility When Designing Machines, It Also Saves Time And Reduces Costs Thanks To The Minimal Wiring Requirements And Easy One-Handed Mounting Provided By The Enhanced Din-Rail Mounting Clip Series: S8VK
Hz: 50/60 Case Material: Plastic Case
Depth: 90mm Peak Amps: 1.56
Width: 32mm Height: 90mm
Power Rating: 30W Standards: UL Listed: UL 508 (Listing, Class2 Output: Per UL 1310), UL UR: UL 60950-1 (Recognition), cUL : CSA C22.2 No.107.1 (Class2 Output: Per CSA C22.2 No.223), cUR: CSA C22.2 No.60950-1, EN/VDE: EN50178, EN60950-1, Lloyd's standards *7, ANSI/ISA 12.12.01, CSA C22.2 No.213
Output Noise: 30mV Item: Dc Power Supply
Status Indicator: Green LED Output Amps: 1.3
Mounting: Din Rail Operating Temp. Range: -40 Degrees to 158 Degrees F
Style: Switching Output Voltage: 24VDC
Input Voltage: 100 to 240VAC Hold Up Time: 23 msec
Country of Origin (subject to change): China

Description

Here are some important details for Omron Dc Power Supply. Output Voltage: 24VDC, Input Voltage: 100 to 240VAC.

Reviews of Omron #S8VK-G03024