HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

DC Power Supply, 24VDC, 4.5A, 50/60Hz

OMRON| Zoro #: G1426677| Mfr #: S8VM-10024AD

$159.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Power Rating: 100W
Output Amps: 4.5
Depth: 178mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1426677 Mfr #: S8VM-10024AD
Power Rating: 100WOutput Amps: 4.5
Depth: 178mmOperating Temp. Range: -13 Degrees to 149 Degrees F
Features: Covered Frame, Failure Diagnostics, Finger Protection Prevents Electric Shock, Undervoltage Alarm Function Assists In Determining Causes Of ErrorsOutput Voltage: 24VDC
Series: S8VMStyle: Switching
Input Voltage: 100 to 240VACStandards: UL 508, UL 60950-1, CSA C22.2 No.14, CSA No. 60950-1, EN50178, EN60950-1, SELV (EN60950-1), VDE0160/P100, CE, RoHS Compliant
Width: 35mmStatus Indicator: Green/Yellow/Red LED
Hz: 50/60Height: 84mm
Item: Dc Power SupplyMounting: Din Rail
Case Material: Metal CaseOutput Noise: 0.75% (p-p) Max
Hold Up Time: 20 msecCountry of Origin (subject to change): China

Description

DC Power Supply, Input Voltage 100 to 240VAC, Output Voltage 24VDC, Power Rating 100W, Output Amps 4.5, DIN Rail Mounting, Switching, Case Material Metal Case, Height 84mm, Width 35mm, Depth 178mm, S8VM Series, 50/60 Hz, Output Noise 0.75 Percent (p-p) Max, Hold Up Time 20 msec, Status Indicator Green/Yellow/Red LED, Features Covered Frame, Failure Diagnostics, Finger Protection Prevents Electric Shock, Undervoltage Alarm Function Assists In Determining Causes Of Errors

Reviews