Enclosed Limit Switch, Top Actuator, SPDT

OMRON| Zoro #: G1873006| Mfr #: ZE-NA2-2S

$47.70 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1.00"
Travel: 0.44"
Amps: 15
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1873006 Mfr #: ZE-NA2-2S
Width: 1.00"Travel: 0.44"
Amps: 15Operating Temp. Range: 14 Degrees to 158 Degrees F
Arm Material: SteelActuator Location: Top
Contact Form: SPDTArm Width: 0.63"
Voltage Rating: 480VAC/250VDCRoller Width: 0.31"
Series: ZEBody Material: Aluminum
IP Rating: 65Movement: Top
NEMA Rating: 1, 2, 3, 4, 5Roller Dia.: 0.75"
Item: General Purpose Limit SwitchActuator Style: Horizontal Roller Lever, Boot Sealed
Operating Force: 22.66 in.-oz.Depth: 3.70"
Height: 3.40"Actuator Length: 1.56"
Roller Material: Stainless SteelWiring Entry: G1/2
Electrical Connection: Screw TerminalsStandards: UL, CSA
Country of Origin (subject to change): Japan

Description

Enclosed Limit Switch, Horizontal Roller Lever, Boot Sealed, Top, 15 Amps, Contact Form SPDT, Voltage Rating 480VAC/250VDC, NEMA Rating 1, 2, 3, 4, 5, G1/2 Wiring Entry, Electrical Connection Screw Terminals, IP Rating 65, Movement Top, Travel 0.44 In., Series ZE, Operating Temp. Range 14 Degrees to 158 Degrees F, Actuator Length 1.56 In., Arm Width 0.63 In., Roller Dia. 0.75 In., Roller Width 0.31 In., Roller Material Stainless Steel, Body Material Aluminum, Arm Material Steel, Width 1.00 In.

Reviews