BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

SPDT Limit Switch Cross Roller Plunger Nema 1, 2, 3, 4, 5

OMRON| Zoro #: G1369891| Mfr #: ZE-N21-2S

$42.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Poles: 1NEMA Rating: 1, 2, 3, 4, 5DC Contact Rating: 15A @ 250V
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1369891 Mfr #: ZE-N21-2S
Number of Poles: 1NEMA Rating: 1, 2, 3, 4, 5
DC Contact Rating: 15A @ 250VWidth: 1.00"
Wiring Entry: G1/2AC Contact Rating: 15A @ 480V
Amps: 15Standards: UL, CSA
Movement: StandardHeight: 3.40"
Travel: 0.18"Actuator Location: Top
Roller Material: Stainless SteelSeries: ZE
Actuator Style: Cross Roller Plunger, Boot SealedRoller Dia.: 0.50"
Body Material: AluminumDepth: 4.00"
Contact Form: SPDTItem: General Purpose Limit Switch
Operating Temp. Range: 14 Degrees to 158 Degrees FElectrical Connection: Screw Terminals
IP Rating: 65Voltage Rating: 480VAC/250VDC
Operating Force: 18 oz.Roller Width: 0.19"
Country of Origin (subject to change): Japan

Description

General Purpose Limit Switch, Actuator Style - Limit Switch Plunger, Cross Roller, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 15A @ 480V, DC Contact Rating - Limit Switch 15A @ 250V, Contact Form- Switches SPDT, Body Height - Limit Switch 1.75 In., Body Width - Limit Switch 3.39 In., Body Depth - Limit Switch 1.01 In., Boot Sealed Actuator - Limit Switch Yes, Threaded for Panel Mounting - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 1, 2, 3, 4, 5

Reviews