SPDT Limit Switch Roller Plunger Nema 1, 2, 3, 4, 5

OMRON| Zoro #: G1820892| Mfr #: ZE-N22-2S

$54.45 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Poles: 1NEMA Rating: 1, 2, 3, 4, 5DC Contact Rating: 15A @ 250V
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1820892 Mfr #: ZE-N22-2S
Number of Poles: 1NEMA Rating: 1, 2, 3, 4, 5
DC Contact Rating: 15A @ 250VWidth: 1.00"
Wiring Entry: G1/2AC Contact Rating: 15A @ 480V
Amps: 15Standards: NEMA 1, 2, 3, 4 and 5, IEC, IP-65
Movement: TopHeight: 3.40"
Certification: IECTravel: 0.18"
Actuator Location: TopRoller Material: Stainless Steel
Series: ZEActuator Style: Roller Plunger, Boot Sealed
Roller Dia.: 0.50"Body Material: Aluminum
Depth: 3.00"Contact Form: SPDT
Item: General Purpose Limit SwitchOperating Temp. Range: 14 Degrees to 158 Degrees F
Electrical Connection: Screw TerminalsIP Rating: 65
Voltage Rating: 480VAC/250VDCOperating Force: 18 oz.
Roller Width: 0.19"Country of Origin (subject to change): Japan

Description

General Purpose Limit Switch, Actuator Style - Limit Switch Plunger, Roller, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 15A @ 480V, DC Contact Rating - Limit Switch 15A @ 250V, Contact Form- Switches SPDT, Body Height - Limit Switch 1.75 In., Body Width - Limit Switch 3.39 In., Body Depth - Limit Switch 1.01 In., Boot Sealed Actuator - Limit Switch Yes, Threaded for Panel Mounting - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 1, 2, 3, 4, 5

Reviews