SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

SPDT Limit Switch Wobble Stick Nema 1, 2, 3, 4, 5

OMRON| Zoro #: G1899037| Mfr #: ZE-NJ-2S

$49.46 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Height: 3.40"Voltage Rating: 480VAC/250VDCOperating Force: 5 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1899037 Mfr #: ZE-NJ-2S
Height: 3.40"Voltage Rating: 480VAC/250VDC
Operating Force: 5 oz.Travel: Total Travel 15 Degrees
DC Contact Rating: 15A @ 250VMovement: Light Force
Actuator Location: TopSeries: ZE
Actuator Style: Wobble Stick, Coil SpringOperating Temp. Range: 14 Degrees to 158 Degrees F
Standards: UL, CSAElectrical Connection: Screw Terminals
Body Material: AluminumAmps: 15
Actuator Length: 4.55"Wiring Entry: G1/2
Item: General Purpose Limit SwitchNEMA Rating: 1, 2, 3, 4, 5
Contact Form: SPDTWidth: 1.00"
Number of Poles: 1AC Contact Rating: 15A @ 480V
Depth: 6.90"IP Rating: 65
Country of Origin (subject to change): Japan

Description

General Purpose Limit Switch, Actuator Style - Limit Switch Wobble Stick, Coil Spring, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 15A @ 480V, DC Contact Rating - Limit Switch 15A @ 250V, Contact Form- Switches SPDT, Actuator Length - Limit Switch 4.55 In., Body Height - Limit Switch 1.75 In., Body Width - Limit Switch 3.39 In., Body Depth - Limit Switch 1.01 In., Boot Sealed Actuator - Limit Switch No, Threaded for Panel Mounting - Limit Switch No

Reviews