KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Enclosed Limit Switch

OMRON| Zoro #: G1437091| Mfr #: ZE-Q22-2S

$37.18 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1.00"
Travel: 0.16" Nominal
Wiring Entry: G1/2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1437091 Mfr #: ZE-Q22-2S
Width: 1.00"Travel: 0.16" Nominal
Wiring Entry: G1/2Amps: 15
Operating Temp. Range: 14 Degrees to 158 Degrees FVoltage Rating: 480VAC/250VDC
Actuator Location: TopContact Form: SPDT
Roller Width: 0.19"Series: ZE
Body Material: AluminumIP Rating: 60
Movement: StandardNEMA Rating: 1
Roller Dia.: 0.50"Item: General Purpose Limit Switch
Actuator Style: Roller PlungerOperating Force: 9 oz. to 12 oz.
Depth: 3.00"Height: 3.40"
Roller Material: Stainless SteelElectrical Connection: Screw Terminals
Standards: UL, CSACountry of Origin (subject to change): Japan

Description

Enclosed Limit Switch, Roller Plunger, Top, 15 Amps, Contact Form SPDT, Voltage Rating 480VAC/250VDC, NEMA Rating 1, G1/2 Wiring Entry, Electrical Connection Screw Terminals, IP Rating 60, Movement Standard, Travel 0.16 In. Nominal, Series ZE, Operating Temp. Range 14 Degrees to 158 Degrees F, Roller Dia. 0.50 In., Roller Width 0.19 In., Roller Material Stainless Steel, Body Material Aluminum, Width 1.00 In., Height 3.40 In., Depth 3.00 In., Operating Force 9 oz. to 12 oz., Standards UL, CSA

Reviews