BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

SPDT Limit Switch Roller Plunger Nema 1, 2, 3, 4, 5

OMRON| Zoro #: G0674807| Mfr #: ZV2N222S

$80.26 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Roller Material: Stainless SteelVoltage Rating: 480VACOperating Force: 4.9N-m
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0674807 Mfr #: ZV2N222S
Roller Material: Stainless SteelVoltage Rating: 480VAC
Operating Force: 4.9N-mTravel: 0.18"
Roller Width: 0.19"DC Contact Rating: Not Rated
Movement: StandardActuator Location: Top
Series: ZV2Number of Poles: 1
Operating Temp. Range: 14 Degrees to 176 Degrees FStandards: UL, CSA
Electrical Connection: Screw TerminalsBody Material: Aluminum
Amps: 15/15/10Roller Dia.: 0.50"
Height: 2.96"Wiring Entry: G1/2
Item: General Purpose Limit SwitchNEMA Rating: 1, 2, 3, 4, 5
Contact Form: SPDTWidth: 1.00"
Actuator Style: Roller Plunger, Boot SealedAC Contact Rating: 10A @ 480V
Depth: 3.39"IP Rating: 65
Country of Origin (subject to change): Japan

Description

General Purpose Limit Switch, Actuator Style - Limit Switch Plunger, Roller, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 10A @ 480V, DC Contact Rating - Limit Switch Not Rated, Contact Form- Switches SPDT, Body Height - Limit Switch 1.30 In., Body Width - Limit Switch 3.39 In., Body Depth - Limit Switch 1.00 In., Boot Sealed Actuator - Limit Switch Yes, Threaded for Panel Mounting - Limit Switch No, Body Style - Limit Switch Micro, NEMA Rating 1, 2, 3, 4, 5

Reviews