KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Enclosed Limit Switch

OMRON| Zoro #: G1927956| Mfr #: ZVN222S

$75.77 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 2.13"
Travel: Maximum Pre-Travel 1mm, Minimum Over-Travel 3.5mm
Wiring Entry: G1/2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1927956 Mfr #: ZVN222S
Width: 2.13"Travel: Maximum Pre-Travel 1mm, Minimum Over-Travel 3.5mm
Wiring Entry: G1/2Amps: 15/15/10
Operating Temp. Range: 14 Degrees to 176 Degrees FVoltage Rating: 480VAC
Actuator Location: TopContact Form: SPDT
Roller Width: 0.19"Series: ZV
Body Material: AluminumIP Rating: 65
Movement: TopNEMA Rating: 1, 2, 3, 4, 5
Roller Dia.: 0.50"Item: General Purpose Limit Switch
Actuator Style: Roller Plunger, Boot SealedOperating Force: 4.9N-m
Depth: 3.39"Height: 2.96"
Roller Material: Stainless SteelElectrical Connection: Screw Terminals
Standards: UL, CSACountry of Origin (subject to change): Japan

Description

Enclosed Limit Switch, Roller Plunger, Boot Sealed, Top, 15/15/10 Amps, Contact Form SPDT, Voltage Rating 480VAC, NEMA Rating 1, 2, 3, 4, 5, G1/2 Wiring Entry, Electrical Connection Screw Terminals, IP Rating 65, Movement Top, Travel Maximum Pre-Travel 1mm, Minimum Over-Travel 3.5mm, Series ZV, Operating Temp. Range 14 Degrees to 176 Degrees F, Roller Dia. 0.50 In., Roller Width 0.19 In., Roller Material Stainless Steel, Body Material Aluminum, Width 2.13 In., Height 2.96 In., Depth 3.39 In.

Reviews