KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Enclosed Limit Switch

OMRON| Zoro #: G2404595| Mfr #: ZVNA22S

$68.29 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 2.13"
Travel: Maximum Pre-Travel 5mm, Minimum Over-Travel 6mm
Amps: 15/15/10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2404595 Mfr #: ZVNA22S
Width: 2.13"Travel: Maximum Pre-Travel 5mm, Minimum Over-Travel 6mm
Amps: 15/15/10Operating Temp. Range: 14 Degrees to 176 Degrees F
Arm Material: SteelActuator Location: Top
Contact Form: SPDTArm Width: 0.63"
Voltage Rating: 480VACRoller Width: 0.31"
Series: ZVBody Material: Aluminum
IP Rating: 65Movement: Top
NEMA Rating: 1, 2, 3, 4, 5Roller Dia.: 0.75"
Item: General Purpose Limit SwitchActuator Style: Horizontal Roller Lever, Boot Sealed
Operating Force: 6.3N-mDepth: 3.39"
Height: 4.02"Actuator Length: 1.56"
Roller Material: Stainless SteelWiring Entry: G1/2
Electrical Connection: Screw TerminalsStandards: UL, CSA
Country of Origin (subject to change): Japan

Description

Enclosed Limit Switch, Horizontal Roller Lever, Boot Sealed, Top, 15/15/10 Amps, Contact Form SPDT, Voltage Rating 480VAC, NEMA Rating 1, 2, 3, 4, 5, G1/2 Wiring Entry, Electrical Connection Screw Terminals, IP Rating 65, Movement Top, Travel Maximum Pre-Travel 5mm, Minimum Over-Travel 6mm, Series ZV, Operating Temp. Range 14 Degrees to 176 Degrees F, Actuator Length 1.56 In., Arm Width 0.63 In., Roller Dia. 0.75 In., Roller Width 0.31 In., Roller Material Stainless Steel, Body Material Aluminum

Reviews