BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Enclosed Power Relay, 10Pin, 120VAC, 3PST

OMRON| Zoro #: G0947405| Mfr #: G7J-3A1B-T-W1-AC100/120

$33.47 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Contact Material: Silver AlloyPins: 10Mounting: Bracket
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0947405 Mfr #: G7J-3A1B-T-W1-AC100/120
Contact Material: Silver AlloyPins: 10
Mounting: BracketStandards: UL, CSA Approved
Coil Rating: 2.6VA, 2.0WItem: Enclosed Power Relay
Hz: 50/60Features: High Capacity, High Dielectric Strength, Multi-Pole Relay Used Like a Contactor, Miniature Hinge For Maximum Switching Power For Motor Loads as Well as Resistive and Inductive Loads, No Contact Chattering for Momentary Voltage Drops Up to 50% of Rated Voltage, Withstanding More Than 4 kV Between Contacts That Are Different In Polarity and Between the Coil and Contacts, Flame-Resistant Materials (UL94V-0-Qualifying) Used For All Insulation Material.
Number of Poles: 4HP @ 240V: 3
Contact Form: 3PST-NO, SPST-NCContact Amp Rating (Resistive): 25A @ 220VAC (NO), 8A @ 220VAC (NC)
HP @ 120V: 1-1/2Contact Amp Rating (Inductive): 25A @ 220VAC (NO), 8A @ 220VAC (NC)
Electrical Connection: 1/4" Tab TerminalCoil Volts: 100/120VAC
Dimensions: 2.52"H, 1.36"W, 2.03"DCountry of Origin (subject to change): Japan

Description

Enclosed Power Relay, Enclosed Power Relay, Coil Volts 100/120VAC, Contact Form - Relay SPST-NC, 3PST-NO, AC Contact Rating - Relay 25A @ 240V (NO), 8A @ 240V (NC), DC Contact Rating - Relay 25A @ 28V, Electrical Connection - Power Relay 1/4 In. Tab Terminal, Number of Poles 4, Mounting - Power Relay Bracket, Number of Pins - Relay 10, HP @ 120V 1-1/2, HP @ 240V 3, Contact Material Silver Alloy, Coil Rating 2.6VA, 2.0W, Hz 50/60

Reviews