KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Enclosed Power Relay, 10Pin, 120VAC, DPST

OMRON| Zoro #: G1606631| Mfr #: G7J-2A2B-B-W1-AC100/120

$28.29 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Contact Amp Rating (Inductive): 25A @ 220VAC (NO), 8A @ 220VAC (NC)
Coil Rating: 2.6VA, 2.0W
Contact Amp Rating (Resistive): 25A @ 220VAC (NO), 8A @ 220VAC (NC)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1606631 Mfr #: G7J-2A2B-B-W1-AC100/120
Contact Amp Rating (Inductive): 25A @ 220VAC (NO), 8A @ 220VAC (NC)Coil Rating: 2.6VA, 2.0W
Contact Amp Rating (Resistive): 25A @ 220VAC (NO), 8A @ 220VAC (NC)Contact Material: Silver Alloy
Pins: 10Mounting: Bracket
Dimensions: 2.52"H, 1.36"W, 2.03"DHP @ 120V: 1-1/2
Hz: 50/60Electrical Connection: Screw
Number of Poles: 4Item: Enclosed Power Relay
Features: High Capacity, High Dielectric Strength, Multi-Pole Relay Used Like a Contactor, Miniature Hinge For Maximum Switching Power For Motor Loads as Well as Resistive and Inductive Loads, No Contact Chattering for Momentary Voltage Drops Up to 50% of Rated Voltage, Withstanding More Than 4 kV Between Contacts That Are Different In Polarity and Between the Coil and Contacts, Flame-Resistant Materials (UL94V-0-Qualifying) Used For All Insulation Material.HP @ 240V: 3
Contact Form: DPST-NO, DPST-NCCoil Volts: 100/120VAC
Standards: UL, CSACountry of Origin (subject to change): Japan

Description

Enclosed Power Relay, Enclosed Power Relay, Coil Volts 100/120VAC, Contact Form - Relay DPST-NC, DPST-NO, AC Contact Rating - Relay 25A @ 240V (NO), 8A @ 240V (NC), DC Contact Rating - Relay 25A @ 28V, Electrical Connection - Power Relay Screw, Number of Poles 4, Mounting - Power Relay Bracket, Number of Pins - Relay 10, HP @ 120V 1-1/2, HP @ 240V 3, Contact Material Silver Alloy, Coil Rating 2.6VA, 2.0W, Hz 50/60

Reviews