Skip to Main Content
customer-service Help
Omron

Enclosed Power Relay, 10Pin, 12VDC, 3PST

Omron Enclosed Power Relay, 10Pin, 12VDC, 3PST G7J-3A1B-B-W1-DC12
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$49.89
  • Item - Relay: Enclosed Power Relay
  • Coil Volts: 12V DC
  • AC Contact Rating - Relay: 25A @ 240V (NO), 8A @ 240V (NC)
See full product details
Orders over $75 ship free.
Total: $49.89

Omron #G7J-3A1B-B-W1-DC12 Specifications

  • Item - Relay: Enclosed Power Relay
  • Coil Volts: 12V DC
  • AC Contact Rating - Relay: 25A @ 240V (NO), 8A @ 240V (NC)
  • DC Contact Rating - Relay: 25A @ 28V
  • Number of Pins - Relay: 10
  • Contact Form - Relay: 3PST-NO, SPST-NC
  • Mounting - Relay: Bracket
  • Power Consumption - Relay: 2.0 W
  • Contact Material: Silver Alloy
  • Electrical Connection - Power Relay: Screw
  • Mounting: Bracket
  • Hz: 50/60
  • Dimensions: 2.52"H, 1.36"W, 2.03"D
  • Body Depth - Relay: 2.03 in
  • Number of Poles: 4
  • Electrical Connection: Screw
  • Body Height - Relay: 2.52 in
  • Coil Rating: 2.6VA, 2.0W
  • Contact Amp Rating (Inductive): 25A @ 220VAC (NO), 8A @ 220VAC (NC)
  • Features: Miniature Hinge For Maximum Switching Power, No Contact Chattering for Momentary Voltage Drops Up to 50% of Rated Voltage
  • HP @ 120V: 1 1/2
  • Overall Height - Relay: 2.52 in
  • Body Width - Relay: 1.36 in
  • Pins: 10
  • Standards: CSA Approved, UL
  • Item: Enclosed Power Relay
  • HP @ 240V: 3
  • Contact Form: 3PST-NO, SPST-NC
  • Contact Amp Rating (Resistive): 25A @ 220VAC (NO), 8A @ 220VAC (NC)
  • Hz - Electrical: 50/60 Hz
  • Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Enclosed Power Relay, Coil Volts 12V DC, AC Contact Rating - Relay 25A @ 240V (NO), 8A @ 240V (NC), DC Contact Rating - Relay 25A @ 28V, Number of Pins - Relay 10, Contact Form - Relay 3PST-NO, SPST-NC, Mounting - Relay Bracket, Power Consumption - Relay 2.0 W, Contact Material Silver Alloy, Electrical Connection - Power Relay Screw

Reviews of Omron #G7J-3A1B-B-W1-DC12