KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Enclosed Power Relay, 10Pin, 240VAC, 3PST

OMRON| Zoro #: G2471095| Mfr #: G7J-3A1B-B-W1-AC200/240

$36.45 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Contact Form: 3PST-NO, SPST-NC
Coil Rating: 2.6VA, 2.0W
Hz: 50/60
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2471095 Mfr #: G7J-3A1B-B-W1-AC200/240
Contact Form: 3PST-NO, SPST-NCCoil Rating: 2.6VA, 2.0W
Hz: 50/60Pins: 10
Dimensions: 2.52"H, 1.36"W, 2.03"DHP @ 240V: 3
Item: Enclosed Power RelayFeatures: High Capacity, High Dielectric Strength, Multi-Pole Relay Used Like a Contactor, Miniature Hinge For Maximum Switching Power For Motor Loads as Well as Resistive and Inductive Loads, No Contact Chattering for Momentary Voltage Drops Up to 50% of Rated Voltage, Withstanding More Than 4 kV Between Contacts That Are Different In Polarity and Between the Coil and Contacts, Flame-Resistant Materials (UL94V-0-Qualifying) Used For All Insulation Material.
Number of Poles: 4Contact Material: Silver Alloy
Mounting: BracketElectrical Connection: Screw
HP @ 120V: 1-1/2Standards: UL, CSA
Contact Amp Rating (Inductive): 25A @ 220VAC (NO), 8A @ 220VAC (NC)Coil Volts: 200/240VAC
Contact Amp Rating (Resistive): 25A @ 220VAC (NO), 8A @ 220VAC (NC)Country of Origin (subject to change): Japan

Description

Enclosed Power Relay, 10 Pins, 200/240VAC Coil Volts, 25A @ 220VAC (NO), 8A @ 220VAC (NC) Contact Amp Rating (Resistive), 3PST-NO, SPST-NC Contact Form, Bracket Mounting, Electrical Connection Screw, 1-1/2 HP @ 120V, 3 HP @ 240V, Number of Poles 4, 25A @ 220VAC (NO), 8A @ 220VAC (NC) Contact Amp Rating (Inductive), Contact Material Silver Alloy, Coil Rating 2.6VA, 2.0W, Hz 50/60

Reviews