HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Enclosed Power Relay, 10Pin, 240VAC, DPST

OMRON| Zoro #: G0841644| Mfr #: G7J-2A2B-T-W1-AC200/240

$40.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Contact Amp Rating (Inductive): 25A @ 220VAC (NO), 8A @ 220VAC (NC)
Coil Rating: 2.6VA, 2.0W
Contact Amp Rating (Resistive): 25A @ 220VAC (NO), 8A @ 220VAC (NC)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0841644 Mfr #: G7J-2A2B-T-W1-AC200/240
Contact Amp Rating (Inductive): 25A @ 220VAC (NO), 8A @ 220VAC (NC)Coil Rating: 2.6VA, 2.0W
Contact Amp Rating (Resistive): 25A @ 220VAC (NO), 8A @ 220VAC (NC)Contact Material: Silver Alloy
Pins: 10Mounting: Bracket
Dimensions: 2.52"H, 1.36"W, 2.03"DHP @ 120V: 1-1/2
Hz: 50/60Electrical Connection: 1/4" Tab Terminal
Number of Poles: 4Item: Enclosed Power Relay
Features: High Capacity, High Dielectric Strength, Multi-Pole Relay Used Like a Contactor, Miniature Hinge For Maximum Switching Power For Motor Loads as Well as Resistive and Inductive Loads, No Contact Chattering for Momentary Voltage Drops Up to 50% of Rated Voltage, Withstanding More Than 4 kV Between Contacts That Are Different In Polarity and Between the Coil and Contacts, Flame-Resistant Materials (UL94V-0-Qualifying) Used For All Insulation Material.HP @ 240V: 3
Contact Form: DPST-NO, DPST-NCCoil Volts: 200/240VAC
Standards: UL, CSA ApprovedCountry of Origin (subject to change): Japan

Description

Enclosed Power Relay, 10 Pins, 200/240VAC Coil Volts, 25A @ 220VAC (NO), 8A @ 220VAC (NC) Contact Amp Rating (Resistive), DPST-NO, DPST-NC Contact Form, Bracket Mounting, Electrical Connection 1/4 In. Tab Terminal, 1-1/2 HP @ 120V, 3 HP @ 240V, Number of Poles 4, 25A @ 220VAC (NO), 8A @ 220VAC (NC) Contact Amp Rating (Inductive), Contact Material Silver Alloy, Coil Rating 2.6VA, 2.0W, Hz 50/60

Reviews