Omron

Enclosed Power Relay, 10Pn, 120VAC, 4PST-NO

Omron Enclosed Power Relay, 10Pn, 120VAC, 4PST-NO G7J-4A-T-W1-AC100/120
Hover or click to zoom Tap to zoom
  • Item - Relay: Enclosed Power Relay
  • AC Contact Rating - Relay: 25A @ 240V (NO), 8A @ 240V (NC)
  • DC Contact Rating - Relay: 25A @ 28V
  • Number of Pins - Relay: 10
  • Contact Form - Relay: 4PST-NO
  • Mounting - Relay: Bracket
  • Power Consumption - Relay: 2.6 VA
  • Contact Material: Silver Alloy
See full product details
$34.87

Subtotal: $34.87

Omron #G7J-4A-T-W1-AC100/120 Specifications

  • Item - Relay: Enclosed Power Relay
  • Coil Volts: 100/120V AC
  • AC Contact Rating - Relay: 25A @ 240V (NO), 8A @ 240V (NC)
  • DC Contact Rating - Relay: 25A @ 28V
  • Number of Pins - Relay: 10
  • Contact Form - Relay: 4PST-NO
  • Mounting - Relay: Bracket
  • Power Consumption - Relay: 2.6 VA
  • Contact Material: Silver Alloy
  • Electrical Connection - Power Relay: 1/4 in Tab Terminal
  • Hz - Electrical: 50/60 Hz
  • Standards: CSA Approved, UL
  • Pins: 10
  • Body Depth - Relay: 1.36 in
  • Number of Poles: 4
  • HP @ 120V: 1 1/2
  • HP @ 240V: 3
  • Dimensions: 2.52"H, 1.36"W, 2.03"D
  • Hz: 50/60
  • Mounting: Bracket
  • Overall Height - Relay: 2.24 in
  • Body Width - Relay: 2.03 in
  • Features: Includes Mfr. No. R99-04-FOR-G5F (1YAX1) Mounting Bracket, Miniature Hinge For Maximum Switching Power, No Contact Chattering for Momentary Voltage Drops Up to 50% of Rated Voltage
  • Contact Amp Rating (Inductive): 25A @ 220VAC (NO), 8A @ 220VAC (NC)
  • Item: Enclosed Power Relay
  • Body Height - Relay: 2.01 in
  • Electrical Connection: 1/4" Tab Terminal
  • Contact Form: 4PST-NO
  • Contact Amp Rating (Resistive): 25A @ 220VAC (NO), 8A @ 220VAC (NC)
  • Coil Rating: 2.6VA, 2.0W
  • Country of Origin (subject to change): Japan

Description

Enclosed Power Relay, Coil Volts 100/120VAC, AC Contact Rating - Relay 25A @ 240V (NO), 8A @ 240V (NC), DC Contact Rating - Relay 25A @ 28V, Number of Pins - Relay 10, Contact Form - Relay 4PST-NO, Mounting - Relay Bracket, Power Consumption - Relay 2.6VA, Contact Material Silver Alloy, Electrical Connection - Power Relay 1/4 In. Tab Terminal

Reviews of Omron #G7J-4A-T-W1-AC100/120

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.