Shop Alternate Products
This Product is Discontinued
Omron
Enclosed Power Relay, 14 Pin, 12VDC, 3PST (Discontinued)
Mfr # G7Z-3A1B-11Z DC12
Zoro # G1028955
This Product is Discontinued
Key Features
- Coil Volts 12VDC
- DC Contact Rating - Relay 5A @ 110V
- AC Contact Rating - Relay 40A @ 480V (NO), 25A @ 480V (NC)
- Number of Pins - Relay 14
- Contact Form - Relay SPST-NC, 3PST-NO