KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Enclosed Power Relay, 14 Pin, 12VDC, 3PST

OMRON| Zoro #: G2435422| Mfr #: G7Z-3A1B-20Z DC12

$80.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Contact Amp Rating (Inductive): 22A @ 440VAC (NO), 10A @ 440VAC (NC)
Coil Rating: 3.7W
Contact Amp Rating (Resistive): 40A @ 440VAC (NO), 25A @ 440VAC (NC)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2435422 Mfr #: G7Z-3A1B-20Z DC12
Contact Amp Rating (Inductive): 22A @ 440VAC (NO), 10A @ 440VAC (NC)Coil Rating: 3.7W
Contact Amp Rating (Resistive): 40A @ 440VAC (NO), 25A @ 440VAC (NC)Contact Material: Gold Alloy
Pins: 14Mounting: Panel
Dimensions: 3.62"H, 1.77"W, 2.44"DHP @ 120V: Not Rated
Hz: 50/60Electrical Connection: Screw
Number of Poles: 4Item: Enclosed Power Relay
Features: Compact Size, High Capacity and High Insulation, Low Noise and Low Power Consumption, Saving Space and EnergyHP @ 240V: Not Rated
Contact Form: 3PST-NO, SPST-NCCoil Volts: 12VDC
Standards: UL, CSA, TUV, VDE, CE, EN 60947-4-1 CertificationCountry of Origin (subject to change): Japan

Description

Enclosed Power Relay, 14 Pins, 12VDC Coil Volts, 40A @ 440VAC (NO), 25A @ 440VAC (NC) Contact Amp Rating (Resistive), 3PST-NO, SPST-NC Contact Form, Panel Mounting, Electrical Connection Screw, Not Rated HP @ 120V, Not Rated HP @ 240V, Number of Poles 4, 22A @ 440VAC (NO), 10A @ 440VAC (NC) Contact Amp Rating (Inductive), Contact Material Gold Alloy, Coil Rating 3.7W, Hz 50/60, Features Compact Size, High Capacity and High Insulation, Low Noise and Low Power Consumption, Saving Space and Energy

Reviews