Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Enclosed Power Relay, 4 Pin, 24VDC, SPST-NO

  • Zoro #: G0475614
  • Mfr #: G7L-1A-BUBJ-CB-DC24
$14.99
  • Item: Enclosed Power Relay
  • Hz: 50/60
  • Contact Material: Silver Alloy
See full product details
Orders over $75 ship free.

Omron #G7L-1A-BUBJ-CB-DC24 Specifications

  • Zoro #: G0475614
  • Mfr #: G7L-1A-BUBJ-CB-DC24
Item: Enclosed Power Relay Hz: 50/60
Contact Material: Silver Alloy Features: Flame-Resist, No Contact Chattering for Momentary Voltage Drops up to 50% of Rated Voltage
Contact Amp Rating (Resistive): 30A @ 220VAC Item - Relay: Enclosed Power Relay
Pins: 4 Number of Pins - Relay: 4
HP @ 120V: 1-1/2 Body Depth - Relay: 1.36 in
Power Consumption - Relay: 1.9 W Contact Form: SPST-NO
Mounting - Relay: Bottom Flange Coil Volts: 24V DC
Mounting: Flange, Top Electrical Connection - Power Relay: Screw
Body Width - Relay: 2.7 in Standards: CSA, Meets IEC950, TUV, UL
Overall Height - Relay: 2.52 in Hz - Electrical: 50/60 Hz
HP @ 240V: 3 Coil Rating: 2.5VA, 1.9W
Contact Form - Relay: SPST-NO Electrical Connection: Screw
Contact Amp Rating (Inductive): 25A @ 220VAC AC Contact Rating - Relay: 30A @ 240V
Dimensions: 1.99"H, 2.70"W, 1.36"D Number of Poles: 1
Body Height - Relay: 1.99 in Country of Origin (subject to change): Indonesia
Feedback Help us improve our product information

Description

Enclosed Power Relay, Coil Volts 24VDC, AC Contact Rating - Relay 30A @ 240V, Number of Pins - Relay 4, Contact Form - Relay SPST-NO, Mounting - Relay Bottom Flange, Power Consumption - Relay 1.9W, Contact Material Silver Alloy, Electrical Connection - Power Relay Screw

Reviews of Omron #G7L-1A-BUBJ-CB-DC24