KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Enclosed Power Relay, 4 Pn, 240VAC, SPST-NO

OMRON| Zoro #: G0944736| Mfr #: G7L-1A-BUBJ-CB-AC200/240

$16.77 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Contact Amp Rating (Inductive): 25A @ 220VAC
Coil Rating: 2.5VA, 1.9W
Contact Amp Rating (Resistive): 30A @ 220VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0944736 Mfr #: G7L-1A-BUBJ-CB-AC200/240
Contact Amp Rating (Inductive): 25A @ 220VACCoil Rating: 2.5VA, 1.9W
Contact Amp Rating (Resistive): 30A @ 220VACContact Material: Silver Alloy
Pins: 4Mounting: Flange, Top
Dimensions: 1.99"H, 2.70"W, 1.36"DHP @ 120V: 1-1/2
Hz: 50/60Electrical Connection: Screw
Number of Poles: 1Item: Enclosed Power Relay
Features: High-Capacity, High-Dielectric Strength Relay Compatible with Momentary Voltage Drops, No Contact Chattering for Momentary Voltage Drops up to 50% of Rated Voltage, Miniature Size for Maximum Switching Power, Particularly for Inductive Loads, Flame-Resistance Materials (UL94V-0-Qualifying) Used for All Insulation MaterialHP @ 240V: 3
Contact Form: SPST-NOCoil Volts: 200/240VAC
Standards: UL, CSA, TUV, Meets IEC950Country of Origin (subject to change): Indonesia

Description

Enclosed Power Relay, 4 Pins, 200/240VAC Coil Volts, 30A @ 220VAC Contact Amp Rating (Resistive), SPST-NO Contact Form, Flange, Top Mounting, Electrical Connection Screw, 1-1/2 HP @ 120V, 3 HP @ 240V, Number of Poles 1, 25A @ 220VAC Contact Amp Rating (Inductive), Contact Material Silver Alloy, Coil Rating 2.5VA, 1.9W, Hz 50/60

Reviews