Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Enclosed Power Relay, 6 Pin, 12VDC, DPST-NO

  • Zoro #: G0493875
  • Mfr #: G7L-2A-TJ-CB-DC12
$10.32
  • Item - Relay: Enclosed Power Relay
  • Coil Volts: 12V DC
  • AC Contact Rating - Relay: 25A @ 240V
See full product details
Orders over $75 ship free.

Omron #G7L-2A-TJ-CB-DC12 Specifications

  • Zoro #: G0493875
  • Mfr #: G7L-2A-TJ-CB-DC12
  • Item - Relay: Enclosed Power Relay
  • Coil Volts: 12V DC
  • AC Contact Rating - Relay: 25A @ 240V
  • Number of Pins - Relay: 6
  • Contact Form - Relay: DPST-NO
  • Mounting - Relay: Bracket
  • Power Consumption - Relay: 1.9 W
  • Contact Material: Silver Alloy
  • Electrical Connection - Power Relay: 1/4 in Tab Terminal
  • Standards: CSA, Meets IEC950, TUV, UL
  • Contact Amp Rating (Inductive): 25A @ 220VAC
  • Hz: 50/60
  • HP @ 240V: 3
  • Body Height - Relay: 1.91 in
  • Contact Form: DPST-NO
  • Body Width - Relay: 2.07 in
  • Features: Flame-Resist, No Contact Chattering for Momentary Voltage Drops up to 50% of Rated Voltage, Requires Mfr. No. R99-07 Bracket for Mounting,
  • Dimensions: 2.09"H, 1.44"W, 2.07"D
  • Coil Rating: 2.5VA, 1.9W
  • Electrical Connection: 1/4" Tab Terminal
  • Pins: 6
  • Overall Height - Relay: 2.09 in
  • Body Depth - Relay: 1.32 in
  • Contact Amp Rating (Resistive): 25A @ 277VAC
  • Item: Enclosed Power Relay
  • HP @ 120V: 1-1/2
  • Hz - Electrical: 50/60 Hz
  • Mounting: Bracket
  • Number of Poles: 2
  • Country of Origin (subject to change): Indonesia
Feedback Help us improve our product information

Description

Enclosed Power Relay, Coil Volts 12V DC, AC Contact Rating - Relay 25A @ 240V, Number of Pins - Relay 6, Contact Form - Relay DPST-NO, Mounting - Relay Bracket, Power Consumption - Relay 1.9 W, Contact Material Silver Alloy, Electrical Connection - Power Relay 1/4 in Tab Terminal

Reviews of Omron #G7L-2A-TJ-CB-DC12