Enclosed Power Relay, 6 Pin, 24VAC, DPST-NO

OMRON| Zoro #: G2455573| Mfr #: G7L-2A-BJ-CB-AC24

$11.67 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dimensions: 2.07"H, 1.44"W, 1.36"DCoil Rating: 2.5VA, 1.9WPins: 6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2455573 Mfr #: G7L-2A-BJ-CB-AC24
Dimensions: 2.07"H, 1.44"W, 1.36"DCoil Rating: 2.5VA, 1.9W
Pins: 6HP @ 120V: 1-1/2
Features: High-Capacity, High-Dielectric Strength Relay Compatible with Momentary Voltage Drops, No Contact Chattering for Momentary Voltage Drops up to 50% of Rated Voltage, Miniature Size for Maximum Switching Power, Particularly for Inductive Loads, Flame-Resistance Materials (UL94V-0-Qualifying) Used for All Insulation MaterialContact Form: DPST-NO
Contact Amp Rating (Resistive): 25A @ 277VACStandards: UL, CSA, TUV, Meets IEC950
HP @ 240V: 3Contact Material: Silver Alloy
Number of Poles: 2Contact Amp Rating (Inductive): 25A @ 220VAC
Item: Enclosed Power RelayHz: 50/60
Mounting: BracketCoil Volts: 24VAC
Electrical Connection: ScrewCountry of Origin (subject to change): Indonesia

Description

Enclosed Power Relay, Enclosed Power Relay, Coil Volts 24VAC, Contact Form - Relay DPST-NO, AC Contact Rating - Relay 25A @ 240V, Electrical Connection - Power Relay Screw, Number of Poles 2, Mounting - Power Relay Bracket, Number of Pins - Relay 6, HP @ 120V 1-1/2, HP @ 240V 3, Contact Material Silver Alloy, Coil Rating 2.5VA, 1.9W, Hz 50/60

Reviews