THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Enclosed Power Relay, 6 Pn, 120VAC, DPST-NO

OMRON| Zoro #: G1908541| Mfr #: G7L-2A-TUBJ-CB-AC100/120

$12.39 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: UL, CSA, TUV, Meets IEC950
Contact Form: DPST-NO
Dimensions: 1.99"H, 1.40"W, 1.32"D
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1908541 Mfr #: G7L-2A-TUBJ-CB-AC100/120
Standards: UL, CSA, TUV, Meets IEC950Contact Form: DPST-NO
Dimensions: 1.99"H, 1.40"W, 1.32"DCoil Rating: 2.5VA, 1.9W
Contact Amp Rating (Inductive): 25A @ 220VACHz: 50/60
Pins: 6Contact Material: Silver Alloy
Number of Poles: 2Electrical Connection: 1/4" Tab Terminal
Features: High-Capacity, High-Dielectric Strength Relay Compatible with Momentary Voltage Drops, No Contact Chattering for Momentary Voltage Drops up to 50% of Rated Voltage, Miniature Size for Maximum Switching Power, Particularly for Inductive Loads, Flame-Resistance Materials (UL94V-0-Qualifying) Used for All Insulation MaterialMounting: Flange, Top
HP @ 240V: 3Contact Amp Rating (Resistive): 25A @ 220VAC
HP @ 120V: 1-1/2Coil Volts: 100/120VAC
Country of Origin (subject to change): Indonesia

Description

Enclosed Power Relay, 6 Pins, 100/120VAC Coil Volts, 25A @ 220VAC Contact Amp Rating (Resistive), DPST-NO Contact Form, Flange, Top Mounting, Electrical Connection 1/4 In. Tab Terminal, 1-1/2 HP @ 120V, 3 HP @ 240V, Number of Poles 2, 25A @ 220VAC Contact Amp Rating (Inductive), Contact Material Silver Alloy, Coil Rating 2.5VA, 1.9W, Hz 50/60

Reviews