SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Enclosed Power Relay, 6 Pn, 120VAC, DPST-NO

OMRON| Zoro #: G0331134| Mfr #: G7L-2A-BJ-CB-AC100/120

$15.09 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Poles: 2HP @ 240V: 3Standards: UL, CSA, TUV, Meets IEC950
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0331134 Mfr #: G7L-2A-BJ-CB-AC100/120
Number of Poles: 2HP @ 240V: 3
Standards: UL, CSA, TUV, Meets IEC950Hz: 50/60
HP @ 120V: 1-1/2Mounting: Bracket
Contact Amp Rating (Inductive): 25A @ 220VACContact Form: DPST-NO
Contact Material: Silver AlloyItem: Enclosed Power Relay
Features: High-Capacity, High-Dielectric Strength Relay Compatible with Momentary Voltage Drops, No Contact Chattering for Momentary Voltage Drops up to 50% of Rated Voltage, Miniature Size for Maximum Switching Power, Particularly for Inductive Loads, Flame-Resistance Materials (UL94V-0-Qualifying) Used for All Insulation MaterialElectrical Connection: Screw
Contact Amp Rating (Resistive): 25A @ 277VACDimensions: 2.07"H, 1.44"W, 1.36"D
Coil Rating: 2.5VA, 1.9WPins: 6
Coil Volts: 100/120VACCountry of Origin (subject to change): Indonesia

Description

Enclosed Power Relay, Enclosed Power Relay, Coil Volts 100/120VAC, Contact Form - Relay DPST-NO, AC Contact Rating - Relay 25A @ 240V, Electrical Connection - Power Relay Screw, Number of Poles 2, Mounting - Power Relay Bracket, Number of Pins - Relay 6, HP @ 120V 1-1/2, HP @ 240V 3, Contact Material Silver Alloy, Coil Rating 2.5VA, 1.9W, Hz 50/60

Reviews