KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Enclosed Power Relay, 6 Pn, 120VAC, DPST-NO

OMRON| Zoro #: G1339676| Mfr #: G7L-2A-TJ-CB-AC100/120

$12.39 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Contact Amp Rating (Inductive): 25A @ 220VAC
Coil Rating: 2.5VA, 1.9W
Contact Amp Rating (Resistive): 25A @ 277VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1339676 Mfr #: G7L-2A-TJ-CB-AC100/120
Contact Amp Rating (Inductive): 25A @ 220VACCoil Rating: 2.5VA, 1.9W
Contact Amp Rating (Resistive): 25A @ 277VACContact Material: Silver Alloy
Pins: 6Mounting: Bracket
Dimensions: 2.09"H, 1.44"W, 2.07"DHP @ 120V: 1-1/2
Hz: 50/60Electrical Connection: 1/4" Tab Terminal
Number of Poles: 2Item: Enclosed Power Relay
Features: High-Capacity, High-Dielectric Strength Relay Compatible with Momentary Voltage Drops, No Contact Chattering for Momentary Voltage Drops up to 50% of Rated Voltage, Miniature Size for Maximum Switching Power, Particularly for Inductive Loads, Flame-Resistance Materials (UL94V-0-Qualifying) Used for All Insulation MaterialHP @ 240V: 3
Contact Form: DPST-NOCoil Volts: 100/120VAC
Standards: UL, CSA, TUV, Meets IEC950Country of Origin (subject to change): Indonesia

Description

General Purpose Relay, Heavy Duty, Bracket Mount, Contact Form DPST-NO, Pins 6, Base Type Square, Mounting Bracket G1768767, Contact Amp Rating 25 R, Contact Amp Rating 25 L, Contact Material Silver-Alloy, Coil Volts 120, Coil VA Rating 1.70 - 2.50, Hz 50/60, Height 2.09 In, Width 1.40 In, Standards UL, CSA, VDE, CE

Reviews