customer-service Help
Omron

General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT

Omron General Purpose Relay,  120V AC Coil Volts,  Square,  8 Pin,  DPDT MY2-AC110/120(S)
Hover or click to zoom Tap to zoom
$11.83
  • Item - Relay: General Purpose Relay
  • Item: General Purpose Relay
  • AC Contact Rating - Relay: 5A @ 240V
See full product details
Orders over $75 ship free.

Total: $11.83

Omron #MY2-AC110/120(S) Specifications

  • Item - Relay: General Purpose Relay
  • Item: General Purpose Relay
  • Coil Volts: 120V AC
  • AC Contact Rating - Relay: 5A @ 240V
  • DC Contact Rating - Relay: 5A @ 28V
  • Base Type - Plug In Relay: Square
  • Number of Pins - Relay: 8
  • Contact Form - Relay: DPDT
  • Mounting - Relay: Plug In
  • HP @ 120V: 1/6 hp
  • Power Consumption - Relay: 1.1 VA
  • Contact Material: Silver Nickel
  • Body Height - Relay: 1.42 in
  • Body Width - Relay: 0.85 in
  • Body Depth - Relay: 1.1 in
  • Overall Height - Relay: 1.67 in
  • Standards: UL508
  • Green Environmental Attribute: RoHS 2011/65/EU Compliant
  • Contact Form: DPDT
  • Base Type: Square
  • Socket Code: K
  • Push To Test: Manual
  • Socket: Mfr. No. PYF08A-E
  • Status Indicator: No
  • Contact Rating: 5A @ 250VAC/30VDC
  • HP @ 240V: 1/6 hp
  • Pins: 8
  • Country of Origin (subject to change): Japan

Description

General Purpose Relay, Coil Volts 120V AC, AC Contact Rating - Relay 5A @ 240V, DC Contact Rating - Relay 5A @ 28V, Base Type - Plug In Relay Square, Number of Pins - Relay 8, Contact Form - Relay DPDT, Mounting - Relay Plug In, Socket Code - Relay K, Power Consumption - Relay 1.1 VA, Contact Material Silver Nickel, Status Indicator No, Push To Test Manual

Reviews of Omron #MY2-AC110/120(S)