customer-service Help
Omron

General Purpose Relay, 12V DC Coil Volts, Octal, 11 Pin, 3PDT

Omron General Purpose Relay,  12V DC Coil Volts,  Octal,  11 Pin,  3PDT MKS3PIN5DC12
Tap to zoom
Hover or click to zoom
$20.03
  • Item: General Purpose Relay
  • Item - Relay: General Purpose Relay
  • AC Contact Rating - Relay: 10A @ 240V
See full product details
Orders over $75 ship free.

Total: $20.03

Omron #MKS3PIN5DC12 Specifications

  • Item: General Purpose Relay
  • Item - Relay: General Purpose Relay
  • Coil Volts: 12V DC
  • AC Contact Rating - Relay: 10A @ 240V
  • DC Contact Rating - Relay: 10A @ 28V
  • Base Type - Plug In Relay: Octal
  • Number of Pins - Relay: 11
  • Contact Form - Relay: 3PDT
  • Mounting - Relay: Plug In
  • Power Consumption - Relay: 1.4 W
  • HP @ 120V: Not Rated
  • Contact Material: Silver Tin Indium
  • Body Height - Relay: 2.07 in
  • Body Width - Relay: 1.36 in
  • Body Depth - Relay: 1.36 in
  • Overall Height - Relay: 2.5 in
  • Standards: CE Marked, TUV, UL Listed
  • HP @ 240V: Not Rated
  • Push To Test: Lockable
  • Base Type: Octal
  • Socket Code: B
  • Socket: Mfr. No. PF113A-E
  • Green Environmental Attribute: RoHS 2011/65/EU Compliant
  • Contact Rating: 10A @ 250VAC/30VDC
  • Contact Form: 3PDT
  • Pins: 11
  • Status Indicator: LED and Mechanical Flag
  • Country of Origin (subject to change): China

Description

General Purpose Relay, Coil Volts 12V DC, AC Contact Rating - Relay 10A @ 240V, DC Contact Rating - Relay 10A @ 28V, Base Type - Plug In Relay Octal, Number of Pins - Relay 11, Contact Form - Relay 3PDT, Mounting - Relay Plug In, Socket Code - Relay B, Power Consumption - Relay 1.4 W, Contact Material Silver Tin Indium, Status Indicator LED and Mechanical Flag, Push To Test Lockable

Reviews of Omron #MKS3PIN5DC12