- Home
- /
- Electrical Supplies
- /
- Industrial Control & Automation
- /
- Electrical Relays
- /
- Plug-In Relays
- /
- General Purpose Relay, 12V DC Coil Volts, Octal, 11 Pin, 3PDT
Omron
General Purpose Relay, 12V DC Coil Volts, Octal, 11 Pin, 3PDT
- Zoro #: G3354154
- Mfr #: MKS3PN5DC12
Tap to zoom
Hover or click to zoom
$16.43
- Item - Relay: General Purpose Relay
- Item: General Purpose Relay
- AC Contact Rating - Relay: 10A @ 240V
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $16.43
Omron #MKS3PN5DC12 Specifications
- Zoro #: G3354154
- Mfr #: MKS3PN5DC12
- Item - Relay: General Purpose Relay
- Item: General Purpose Relay
- Coil Volts: 12V DC
- AC Contact Rating - Relay: 10A @ 240V
- DC Contact Rating - Relay: 10A @ 28V
- Base Type - Plug In Relay: Octal
- Number of Pins - Relay: 11
- Contact Form - Relay: 3PDT
- Mounting - Relay: Plug In
- Power Consumption - Relay: 1.4 W
- HP @ 120V: Not Rated
- Contact Material: Silver Tin Indium
- Body Height - Relay: 2.07 in
- Body Width - Relay: 1.36 in
- Body Depth - Relay: 1.36 in
- Overall Height - Relay: 2.5 in
- Standards: CE Marked, TUV, UL Listed
- Pins: 11
- Status Indicator: LED and Mechanical Flag
- HP @ 240V: Not Rated
- Green Environmental Attribute: RoHS 2011/65/EU Compliant
- Socket: Mfr. No. PF113A-E
- Push To Test: No
- Contact Form: 3PDT
- Contact Rating: 10A @ 250VAC/30VDC
- Socket Code: B
- Base Type: Octal
- Country of Origin (subject to change): China
Description
General Purpose Relay, Coil Volts 12V DC, AC Contact Rating - Relay 10A @ 240V, DC Contact Rating - Relay 10A @ 28V, Base Type - Plug In Relay Octal, Number of Pins - Relay 11, Contact Form - Relay 3PDT, Mounting - Relay Plug In, Socket Code - Relay B, Power Consumption - Relay 1.4 W, Contact Material Silver Tin Indium, Status Indicator LED and Mechanical Flag, Push To Test No
Reviews of Omron #MKS3PN5DC12
Explore more
- OMRON General Purpose Relay, 120V AC Coil Volts, Octal, 11 Pin, 3PDT MKS3PN5AC120
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT MY2-AC24(S)
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 11 Pin, 3PDT LY3N-DC12
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT MY4IN-DC24(S)
- OMRON General Purpose Relay, 12V DC Coil Volts, Octal, 11 Pin, 3PDT MKS3PIDC12
- OMRON General Purpose Relay, 240V AC Coil Volts, Square, 5 Pin, SPDT G2R-1-S-AC240(S)
- OMRON General Purpose Relay, 240V AC Coil Volts, Square, 5 Pin, SPDT G2R-1-SN-AC240(S)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 11 Pin, 3PDT RXM3AB1F7
- SQUARE D General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT 8501RS44V20
- Omron Plug-In Relays