Shop Alternate Products
This Product is Discontinued
Omron
Counter, Electronic (Discontinued)
Mfr # H7CX-A-N AC100-240
Zoro # G0527186
Free Shipping & Returns
This Product is Discontinued
Key Features
- Display 7-Segment, Negative Transmissive LCD
- Input Signal No-Voltage/Voltage Switchable
- Number of Digits 6
- Mounting Panel
- Output Rating 12V DC