KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Heavy Duty Limit Switch

OMRON| Zoro #: G0609621| Mfr #: D4A1101N

$74.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 1.65"
Series: D4A
Travel: Total Travel 85 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0609621 Mfr #: D4A1101N
Width: 1.65"Series: D4A
Travel: Total Travel 85 DegreesBody Material: Aluminum
IP Rating: 67Actuator Style: Rotary Head, No Lever
Amps: 10Operating Temp. Range: -40 Degrees to 212 Degrees F
Voltage Rating: 600VACActuator Location: Side
Item: Heavy Duty Limit SwitchNEMA Rating: 3, 4, 4X, 6P, 12, 13
Operating Force: 0.4N-mDepth: 2.32" to 2.53"
Height: 4.11"Contact Form: SPDT
Wiring Entry: 1/2" NPTElectrical Connection: Screw Terminals
Standards: UL, CSACountry of Origin (subject to change): Japan

Description

Limit Switch, Heavy Duty, Height 4.11 In, Depth 2.32 to 2.53 In, Width 1.65 In, Replacement Body G1278742, Replacement Head G0777725, Replacement Receptacle G2664426, Contact Type SPDT, Movement CW/CCW, Style Side Roller, Voltage 600VAC, Amps 10, NEMA Rating 3, 4, 4X, 6P, 12 and 13, Operating Temp Range -40 to 212 F, Operating Force 0.39N, Standards UL/CSA

Reviews