KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Heavy Duty Limit Switch

OMRON| Zoro #: G2123414| Mfr #: D4A1111N

$123.42 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 1.65"
Series: D4A
Travel: 0.25"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2123414 Mfr #: D4A1111N
Width: 1.65"Series: D4A
Travel: 0.25"Body Material: Aluminum
IP Rating: 67Actuator Style: Plunger
Amps: 10Operating Temp. Range: -4 Degrees to 212 Degrees F
Voltage Rating: 600VACActuator Location: Top
Item: Heavy Duty Limit SwitchNEMA Rating: No Nema Rating
Operating Force: 17.7N-mDepth: 1.73"
Height: 4.96"Contact Form: SPDT
Wiring Entry: 1/2" NPTElectrical Connection: Screw Terminals
Standards: UL, CSACountry of Origin (subject to change): Japan

Description

Limit Switch, Heavy Duty, Height 4.96 In, Depth 1.73 In, Width 1.65 In, Replacement Body G1278742, Replacement Head G2042257, Replacement Receptacle G2664426, Contact Type SPDT, Movement CW/CCW, Style Top Plunger, Adjustable, Voltage 600VAC, Amps 10, NEMA Rating 3, 4, 4X, 6P, 12 and 13, Operating Temp Range -4 to 212 F, Operating Force 17.65N, Standards UL/CSA

Reviews