SPDT Heavy Duty Limit Switch Wobble Stick IP 67

OMRON| Zoro #: G1812711| Mfr #: D4A1116N

$97.80 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Height: 9.10"Voltage Rating: 600VACOperating Force: 1.5N-m
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1812711 Mfr #: D4A1116N
Height: 9.10"Voltage Rating: 600VAC
Operating Force: 1.5N-mTravel: Maximum Pre-Travel N/A, Minimum Over-Travel N/A
DC Contact Rating: Not RatedMovement: Top
Actuator Location: TopSeries: D4A
Actuator Style: Wobble StickOperating Temp. Range: -40 Degrees to 212 Degrees F
Standards: UL, CSAElectrical Connection: Screw Terminals
Body Material: AluminumAmps: 10
Actuator Length: 4.35"Wiring Entry: 1/2" NPT
Item: Heavy Duty Limit SwitchNEMA Rating: 3, 4, 4X, 6P, 12, 13
Contact Form: SPDTWidth: 1.65"
Number of Poles: 1AC Contact Rating: 10A @ 600V
Depth: 1.73"IP Rating: 67
Country of Origin (subject to change): Japan

Description

Heavy Duty Limit Switch, Actuator Style - Limit Switch Wobble Stick, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch Not Rated, Contact Form- Switches SPDT, Actuator Length - Limit Switch 4.35 In., Body Height - Limit Switch 2.97 In., Body Width - Limit Switch 1.65 In., Body Depth - Limit Switch 1.73 In., Boot Sealed Actuator - Limit Switch No, Threaded for Panel Mounting - Limit Switch No, Body Style - Limit Switch Miniature

Reviews