BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

DPDT Heavy Duty Limit Switch Rotary Head IP 67

OMRON| Zoro #: G1816367| Mfr #: D4A2501N

$140.60 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Poles: 2NEMA Rating: 3, 4, 4X, 6P, 12, 13DC Contact Rating: Not Rated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1816367 Mfr #: D4A2501N
Number of Poles: 2NEMA Rating: 3, 4, 4X, 6P, 12, 13
DC Contact Rating: Not RatedWidth: 1.65"
Depth: 2.32" to 2.53"Wiring Entry: 1/2" NPT
Series: D4AActuator Style: Rotary Head, No Lever
AC Contact Rating: 5A @ 600VAmps: 5
Operating Temp. Range: -4 Degrees to 212 Degrees FContact Form: DPDT
Standards: UL, CSAItem: Heavy Duty Limit Switch
Movement: SideHeight: 4.11"
Electrical Connection: Screw TerminalsIP Rating: 67
Voltage Rating: 600VACBody Material: Aluminum
Travel: Maximum Pre-Travel N/A, Minumum Over-Travel N/AActuator Location: Side
Operating Force: 0.4N-mCountry of Origin (subject to change): Japan

Description

Heavy Duty Limit Switch, Actuator Style - Limit Switch Rotary, No Lever, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 5A @ 600V, DC Contact Rating - Limit Switch Not Rated, Contact Form- Switches DPDT, Body Height - Limit Switch 2.97 In., Body Width - Limit Switch 1.65 In., Body Depth - Limit Switch 1.73 In., Boot Sealed Actuator - Limit Switch No, Threaded for Panel Mounting - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 3, 4, 4X, 6P, 12, 13

Reviews