DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Heavy Duty Limit Switch

OMRON| Zoro #: G0433675| Mfr #: D4A2509N

$138.72 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Depth: 1.73"
Voltage Rating: 600VAC
Operating Temp. Range: -4 Degrees to 212 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0433675 Mfr #: D4A2509N
Depth: 1.73"Voltage Rating: 600VAC
Operating Temp. Range: -4 Degrees to 212 Degrees FBody Material: Aluminum
Contact Form: DPDTIP Rating: 67
Series: D4ATravel: Maximum Pre-Travel N/A, Minimum Over-Travel N/A
Actuator Style: PlungerMovement: Top
Standards: UL, CSAAmps: 5
Operating Force: 17.7N-mWidth: 1.65"
NEMA Rating: 3, 4, 4X, 6P, 12, 13Electrical Connection: Screw Terminals
Height: 6.68"Item: Heavy Duty Limit Switch
Wiring Entry: 1/2" NPTActuator Location: Top
Country of Origin (subject to change): Japan

Description

Limit Switch, Heavy Duty, Height 6.68 In, Depth 1.73 In, Width 1.65 In, Replacement Body G1278742, Replacement Head G3157856, Replacement Receptacle G3292143, Contact Type DPDT, Style Top Plunger, Voltage 600VAC, Amps 5, NEMA Rating 3, 4, 4X, 6P, 12 and 13, Operating Temp Range -4 to 212 F, Operating Force 17.65N, Standards UL/CSA

Reviews