KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Heavy Duty Limit Switch

OMRON| Zoro #: G1243155| Mfr #: D4A2510N

$168.72 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 1.65"
Series: D4A
Travel: Maximum Pre-Travel N/A, Minumum Over-Travel N/A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1243155 Mfr #: D4A2510N
Width: 1.65"Series: D4A
Travel: Maximum Pre-Travel N/A, Minumum Over-Travel N/ABody Material: Aluminum
IP Rating: 67Movement: Top
Actuator Style: PlungerAmps: 5
Operating Temp. Range: -4 Degrees to 212 Degrees FVoltage Rating: 600VAC
Actuator Location: TopItem: Heavy Duty Limit Switch
NEMA Rating: 3, 4, 4X, 6P, 12, 13Operating Force: 17.7N-m
Depth: 1.73"Height: 9.10"
Contact Form: DPDTWiring Entry: 1/2" NPT
Electrical Connection: Screw TerminalsStandards: UL, CSA
Country of Origin (subject to change): Japan

Description

Heavy Duty Limit Switch, Actuator Style - Limit Switch Plunger, Roller, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 5A @ 600V, DC Contact Rating - Limit Switch Not Rated, Contact Form- Switches DPDT, Body Height - Limit Switch 2.97 In., Body Width - Limit Switch 1.65 In., Body Depth - Limit Switch 1.73 In., Boot Sealed Actuator - Limit Switch No, Threaded for Panel Mounting - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 3, 4, 4X, 6P, 12, 13

Reviews