Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Heavy Duty Limit Switch, Wobble Stick, SPDT, 10A @ 600V AC

  • Zoro #: G2675233
  • Mfr #: D4A1114N
$146.99
  • Item: Heavy Duty Limit Switch
  • Basic Actuator Style - Limit Switch: Wobble Stick
  • Actuator Style - Limit Switch: Wobble Stick
See full product details
This item ships free.

Omron #D4A1114N Specifications

  • Zoro #: G2675233
  • Mfr #: D4A1114N
  • Item: Heavy Duty Limit Switch
  • Basic Actuator Style - Limit Switch: Wobble Stick
  • Actuator Style - Limit Switch: Wobble Stick
  • Contact Form- Switches: SPDT
  • Actuator Location - Limit Switch: Top
  • AC Contact Rating - Limit Switch: 10A @ 600V
  • DC Contact Rating - Limit Switch: Not Rated
  • Body Style - Limit Switch: Miniature
  • Mounting - Limit Switch: Surface
  • AC Contact Rating: 10A @ 600V
  • Actuator Style (Limit Switch): Wobble Stick
  • Actuator Location (Limit Switch): Top
  • Voltage Rating: 600VAC
  • DC Contact Rating: Not Rated
  • Mounting Hole - Limit Switch: (2) 0.20 in dia
  • Travel: Maximum Pre-Travel N/A, Minimum Over-Travel N/A
  • Electrical Connection: Screw Terminals
  • Height: 8.68"
  • Wiring Entry: 1/2 in NPT
  • IP Rating: 67
  • Operating Force: 1.5 N-m
  • Stem Thread - Limit Switch: No Stem
  • Body Height - Limit Switch: 2.97 in
  • Actuator Style: Wobble Stick, Coil Spring
  • Body Style (Limit Switch): Miniature
  • Standards: CSA, UL
  • Contact Form - Limit Switch: SPDT
  • Boot Sealed Actuator - Limit Switch: No
  • Body Width - Limit Switch: 1.65 in
  • Width: 1.65"
  • Contact Form: SPDT
  • Number of Poles: 1
  • Mounting Hole Spacing - Limit Switch: 2.34 in x 1.16 in
  • Body Material: Aluminum
  • Actuator Length - Limit Switch: 4.35 in
  • Actuator Length: 4.35"
  • Mounting Hole Pattern - Limit Switch: 2 Hole Diagonal
  • Actuator Location: Top
  • Operating Temp. Range: -4 Degrees to 212 Degrees F
  • Basic Actuator Style (Limit Switch): Wobble Stick
  • Amps: 10
  • Depth: 1.73"
  • Series: D4A
  • Boot Sealed Actuator (Limit Switch): No
  • Movement: Top
  • NEMA Rating: 12, 13, 3, 4, 4X, 6P
  • Body Depth - Limit Switch: 1.73 in
  • Limit Switch Style: Heavy Duty Limit Switch
  • Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Heavy Duty Limit Switch, Actuator Style - Limit Switch Wobble Stick, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch Not Rated, Contact Form- Switches SPDT, Actuator Length - Limit Switch 4.35 in, Body Height - Limit Switch 2.97 in, Body Width - Limit Switch 1.65 in, Body Depth - Limit Switch 1.73 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 12, 13, 3, 4, 4X, 6P

Reviews of Omron #D4A1114N