KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hermetically Sealed Relay, 14 Pins, 120VAC

OMRON| Zoro #: G0590965| Mfr #: MY4H-US-AC110/120

$47.07 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Push To Test: No
Contact Material: Silver Alloy
Pins: 14
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0590965 Mfr #: MY4H-US-AC110/120
Push To Test: NoContact Material: Silver Alloy
Pins: 14Socket: Mfr. No. PYF14AE
Base Type: SquareStatus Indicator: No
Safety Rating: Class 1, Div 2Item: Plug-In Relay
Features: Cadmium Free ContactsContact Form: 4PDT
Contact Rating: 3A @ 110VAC/24VDCSocket Code: G
Coil Volts: 120VACStandards: UL listed, CSA certified
Country of Origin (subject to change): Japan

Description

General Purpose Relay, Plug In, Contact Form 4PDT, Pins 14, Base Type Square, Socket G2992123, Number of Contacts 14, Contact Amp Rating 3 R, Contact Amp Rating 0.8 L, Contact Material Silver-Alloy, Coil Volts 120, Coil VA Rating 0.90 - 1.10, Hz 50/60, Height 1.38 In, Width 0.87 In, Features Hermetically Sealed, Class 1 Div 2, Standards UL, CSA

Reviews